Indexable Slitting Cutter, 200.00mm Cutter Dia, 9 Inserts, 50.00mm Cut Depth, F4153 Series
- Mfr # 5554768
- Zoro # G8000903
product price:Â
$
3,349.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
200.00mm
Series
F4153
Depth of Cut
50.00mm
Number of Inserts
9
Arbor Dia.
200.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5554768
- Zoro #
- G8000903
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Slitting Cutter
- Series
- F4153
- Number of Inserts
- 9
- Insert Screw
- FS2080 Torx 15 IP
- Material
- All ISO
- Nomenclature
- F4153.BN40.200.Z09.08R
- Number of Inserts Required
- 9
- Cutting Edge Type
- Carbide
- Bore
- 1.063"
- Left/Right Hand
- Right
- Compatible Hardware
- FS2078 T9IP Clamping Screw
- Coolant Fed
- Non-Coolant Through
- Features
- 2 + 2 Cutting Edges per Indexable Insert, Cross-Toothed, Cuts on Three Sides, Tangential Arrangement
- Toolholder Style
- F4153.BN
- ISO Number
- F4153.BN40.200.Z09.08R
- Cutting Application
- Slot Milling
- ANSI Code
- F4153.BN40.200.Z09.08R
Dimensions
- Cutter Dia.
- 200.00mm
- Depth of Cut
- 50.00mm
- Arbor Dia.
- 200.00mm
- Shank Dia. (In.)
- 1.575
- Cutting Length
- 0.394"
- Overall Length (In.)
- 1.969
- Diameter
- 7.874"
- Hub Outside Dia.
- 90.00mm
- Overall Width
- 50.00mm
- Fits Chest Size
- 2 + 2 Cutting Edges per Indexable Insert, Cross-Toothed, Cuts on Three Sides, Tangential Arrangement
Description
Indexable Slitting Cutter, Cutter Dia. 200.00mm, Number of Inserts 9, ANSI Code F4153.BN40.200.Z09.08R, Arbor Dia. 200.00mm, Compatible Hardware FS2078 T9IP Clamping Screw, Coolant Fed Non-Coolant Through, Cutting Application Slot Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.