Walter - Ramping Cutter
- Mfr # 6836887
- Zoro # G2917576
product price:Â
$
676.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.5910"
Shank Dia.
0.8660 in
Overall Length
2.6770"
ISO Number
M2131-025-T22-02-15
Connection Size
T22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6836887
- Zoro #
- G2917576
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- ISO Number
- M2131-025-T22-02-15
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Screw On
- Max. Speed
- 40,000 RPM
- Cutting Application
- Ramping
- Toolholder Style
- M2131
- ANSI Code
- M2131-025-T22-02-15
Dimensions
- Depth of Cut
- 0.5910"
- Shank Dia.
- 0.8660 in
- Overall Length
- 2.6770"
- Connection Size
- T22
- Max. Cutting Dia.
- 123/125 in
- Wire Rope Length
- 2.6770"
- Length
- 2.6770"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 123/125 in, Shank Dia. 0.8660 in, Screw On, Overall Length 2.6770 In., ANSI Code M2131-025-T22-02-15, Connection Size T22, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.