This item is Discontinued.

Walter Indexable Slitting Cutter, 6 in Cutter Dia, 6 Inserts, 1.3780 in Cut Depth, F4253 Series F4253.UBN38.152.Z06.19R

Indexable Slitting Cutter, 6 in Cutter Dia, 6 Inserts, 1.3780 in Cut Depth, F4253 Series (Discontinued)

  • Mfr # F4253.UBN38.152.Z06.19R
  • Zoro # G8016531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F4253.UBN38.152.Z06.19R
Zoro #
G8016531
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
6 in
Depth of Cut
1.3780 in
Arbor Dia.
1-1/2 in
Overall Length (In.)
2.000
Diameter
6.000"
Shank Dia. (In.)
1.5
Cutting Length
0.750"
Overall Width
2 in
Hub Outside Dia.
3 in

Details

Item
Indexable Slitting Cutter
Series
F4253
Number of Inserts
6
Cutting Edge Type
Carbide
Bore
1.500"
Nomenclature
F4253.UBN38.152.Z06.19R
Number of Inserts Required
6
Insert Screw
FS2081 Torx 15 IP
Left/Right Hand
Right
Material
All ISO
Compatible Hardware
FS2081 T15IP Clamping Screw, FS2083 T7IP Adjusting Screw
ANSI Code
F4253.UBN38.152.Z06.19R
Features
2 + 2 Cutting Edges per Indexable Insert, Adjustable Runout, Cross-Toothed, Cuts on Three Sides
Coolant Fed
Non-Coolant Through
ISO Number
F4253.UBN38.152.Z06.19R
Toolholder Style
F4253.UBN
Cutting Application
Slot Milling

Description

Indexable Slitting Cutter, Cutter Dia. 6 in, Number of Inserts 6, ANSI Code F4253.UBN38.152.Z06.19R, Arbor Dia. 1-1/2 in, Compatible Hardware FS2081 T15IP Clamping Screw, FS2083 T7IP Adjusting Screw, Coolant Fed Non-Coolant Through, Cutting Application Slot Milling

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.