Indexable Slitting Cutter, 8 in Cutter Dia, 8 Inserts, 2.1260 in Cut Depth, F4253 Series (Discontinued)
- Mfr # F4253.UBN38.203.Z08.13R
- Zoro # G8143606
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F4253.UBN38.203.Z08.13R
Zoro #
G8143606
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
8 in
Depth of Cut
2.1260 in
Arbor Dia.
1-1/2 in
Hub Outside Dia.
3-1/2 in
Overall Width
2 in
Details
Item
Indexable Slitting Cutter
Series
F4253
Number of Inserts
8
Number of Inserts Required
8
ISO Number
F4253.UBN38.203.Z08.13R
Coolant Fed
Non-Coolant Through
ANSI Code
F4253.UBN38.203.Z08.13R
Toolholder Style
F4253.UBN
Cutting Application
Slot Milling
Compatible Hardware
FS2079 T9IP Clamping Screw, FS2082 Adjusting Screw
Features
2 + 2 Cutting Edges per Indexable Insert, Adjustable Runout, Cross-Toothed, Cuts on Three Sides
Description
Indexable Slitting Cutter, Cutter Dia. 8 in, Number of Inserts 8, ANSI Code F4253.UBN38.203.Z08.13R, Arbor Dia. 1-1/2 in, Compatible Hardware FS2079 T9IP Clamping Screw, FS2082 Adjusting Screw, Coolant Fed Non-Coolant Through, Cutting Application Slot Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.