Indexable Square Shoulder End Mill, 0.630" Cutter Dia, 2 Inserts, 10.00mm Cut Depth, F4042R Series
- Mfr # 5529044
- Zoro # G8305193
product price:Â
$
498.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.630"
Series
F4042R
Depth of Cut
10.00mm
Number of Inserts
2
Cutting Edge Type
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5529044
- Zoro #
- G8305193
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4042R
- Number of Inserts
- 2
- Cutting Edge Type
- Carbide
- Number of Inserts Required
- 2
- Insert Screw
- FS1454 Torx 8 IP
- Material
- All ISO
- Nomenclature
- F4042R.Z16.016.Z02.10
- Left/Right Hand
- Right
- Cutting Application
- Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
- ANSI Code
- F4042R.Z16.016.Z02.10
- Coolant Fed
- Coolant Through
- Max. Speed
- 10,800 RPM
- Features
- 2 Cutting Edges per Indexable Insert, Reinforced Design
- Shank Type - Machining
- Straight
- ISO Number
- F4042R.Z16.016.Z02.10
- Number of Coolant Holes
- 2
- Compatible Hardware
- FS1454 T8IP Clamping Screw
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 0.630"
- Depth of Cut
- 10.00mm
- Diameter
- 0.630"
- Cutting Length
- 0.394"
- Shank Dia. (In.)
- 0.63
- Overall Length (In.)
- 7.087
- Overall Length
- 180.00 mm
- Min. Cutting Dia.
- 16.00mm
- Shank Dia.
- 16.00 mm
- Head Projection Length
- 26.00mm
- Insert Cutting Edge Length
- 10.00mm
- Max. Cutting Dia.
- 16 mm
- Wire Rope Length
- 180.00 mm
- Length
- 180.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Reinforced Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 16 mm, Shank Dia. 16.00 mm, Straight, Overall Length 180.00 mm, ANSI Code F4042R.Z16.016.Z02.10, Compatible Hardware FS1454 T8IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.