Indexable Square Shoulder End Mill, 0.787" Cutter Dia, 2 Inserts, 8.00mm Cut Depth, F4042 Series
- Mfr # 5045298
- Zoro # G7867246
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.787"
Series
F4042
Depth of Cut
8.00mm
Number of Inserts
2
Insert Screw
FS1454 Torx 8 IP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5045298
- Zoro #
- G7867246
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4042
- Number of Inserts
- 2
- Insert Screw
- FS1454 Torx 8 IP
- Left/Right Hand
- Right
- Number of Inserts Required
- 2
- Cutting Edge Type
- Carbide
- Nomenclature
- F4042.Z20.020.Z02.08
- Material
- All ISO
- Coolant Fed
- Coolant Through
- Cutting Application
- Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
- Number of Coolant Holes
- 2
- Shank Type - Machining
- Straight
- Max. Speed
- 10,300 RPM
- ISO Number
- F4042.Z20.020.Z02.08
- Compatible Hardware
- FS1454 T8IP Clamping Screw
- ANSI Code
- F4042.Z20.020.Z02.08
- Features
- 2 Cutting Edges per Indexable Insert
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 0.787"
- Depth of Cut
- 8.00mm
- Cutting Length
- 0.315"
- Overall Length (In.)
- 7.874
- Diameter
- 0.787"
- Shank Dia. (In.)
- 0.787
- Overall Length
- 200.00 mm
- Head Projection Length
- 39.00mm
- Min. Cutting Dia.
- 20.00mm
- Shank Dia.
- 20.00 mm
- Insert Cutting Edge Length
- 8.00mm
- Max. Cutting Dia.
- 20 mm
- Wire Rope Length
- 200.00 mm
- Length
- 200.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 20 mm, Shank Dia. 20.00 mm, Straight, Overall Length 200.00 mm, ANSI Code F4042.Z20.020.Z02.08, Compatible Hardware FS1454 T8IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.