Indexable Profiling End Mill, 1.260" Cutter Dia, 3 Inserts, 1.4960 in Cut Depth, F2239 Series
- Mfr # 5001365
- Zoro # G8130482
product price:Â
$
969.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.260"
Series
F2239
Depth of Cut
1.4960 in
Number of Inserts
3
Left/Right Hand
Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5001365
- Zoro #
- G8130482
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2239
- Number of Inserts
- 3
- Left/Right Hand
- Right
- Nomenclature
- F2239.W.032.Z01.38
- Material
- All ISO
- Cutting Edge Type
- Carbide
- Insert Shape
- Ball Nose
- ISO Number
- F2239.W.032.Z01.38
- Includes
- FS359 T15 Clamping Screw
- Insert Holding Type
- Screw
- Features
- 3 or 4 Cutting Edges per Indexable Insert, Peripheral Cutting Edges
- Compatible Hardware
- FS359 T15 Clamping Screw
- Insert Style
- P (Ball Nose), SP.. (Peripheral)
- Cutting Application
- Copy Milling
Dimensions
- Cutter Dia.
- 1.260"
- Depth of Cut
- 1.4960 in
- Diameter
- 1.260"
- Shank Dia. (In.)
- 1.26
- Cutting Length
- 1.496"
- Overall Length (In.)
- 6.299
- Insert Size
- 26315 (Ball Nose)
- Shank Length
- 2.4000 in
- Overall Length
- 6.2990 in
- Max. Cutting Dia.
- 1-1/4 in
- Head Dia.
- 1-1/4 in
- Head Projection Length
- 3.8980 in
- Shank Dia.
- 1.2600 in
- Wire Rope Length
- 6.2990 in
- Length
- 6.2990 in
- Fits Chest Size
- 3 or 4 Cutting Edges per Indexable Insert, Peripheral Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1-1/4 in, Depth of Cut 1.4960 in, Shank Dia. 1.2600 in, Overall Length 6.2990 in, Compatible Hardware FS359 T15 Clamping Screw, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.