Indexable Square Shoulder End Mill, 0.984" Cutter Dia, 4 Inserts, 8.00mm Cut Depth, F4042 Series
- Mfr # 5045292
- Zoro # G8163093
product price:Â
$
617.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.984"
Series
F4042
Depth of Cut
8.00mm
Number of Inserts
4
Nomenclature
F4042.W25.025.Z04.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5045292
- Zoro #
- G8163093
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4042
- Number of Inserts
- 4
- Nomenclature
- F4042.W25.025.Z04.08
- Number of Inserts Required
- 4
- Material
- All ISO
- Left/Right Hand
- Right
- Insert Screw
- FS1454 Torx 8 IP
- Cutting Edge Type
- Carbide
- ISO Number
- F4042.W25.025.Z04.08
- Standards
- DIN1835-B
- Number of Coolant Holes
- 2
- Coolant Fed
- Coolant Through
- Compatible Hardware
- FS1454 T8IP Clamping Screw
- Shank Type - Machining
- Weldon Flat
- Max. Speed
- 38,000 RPM
- ANSI Code
- F4042.W25.025.Z04.08
- Features
- 2 Cutting Edges per Indexable Insert
- Cutting Application
- Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 0.984"
- Depth of Cut
- 8.00mm
- Diameter
- 0.984"
- Overall Length (In.)
- 3.937
- Shank Dia. (In.)
- 0.984
- Cutting Length
- 0.315"
- Overall Length
- 100.00 mm
- Min. Cutting Dia.
- 25.00mm
- Shank Dia.
- 25.00 mm
- Head Projection Length
- 43.00mm
- Insert Cutting Edge Length
- 8.00mm
- Max. Cutting Dia.
- 25 mm
- Wire Rope Length
- 100.00 mm
- Length
- 100.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 25 mm, Shank Dia. 25.00 mm, Weldon Flat, Overall Length 100.00 mm, ANSI Code F4042.W25.025.Z04.08, Compatible Hardware FS1454 T8IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.