Triangle Turning Insert, Triangle, 3/8 in, TCMT, 1.2 mm, Carbide

  • Mfr # 6917318
  • Zoro # G7939891
product price: 
$
19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.53
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6917318
Zoro #
G7939891
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.53
Corner Radius
1.2 mm
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0470"
Depth of Cut
0.80 mm to 4.00 mm
Thickness
3.97 mm
Through Hole Inside Dia.
4.4 mm
Cutting Edge Length
16.5 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMT16T312-RM4 WSM20S
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
3
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Steel (P) Compatibility
Yes
Coating
PVD
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
7 Degrees
ANSI Number
TCMT3(2.5)3
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAlN+Al2O3+Al
Measurement System
Metric
Manufacturer Grade
WSM20S
Secondary Material Application ISO Code
P
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Triangle
Coating Process
PVD
Included Angle
60 Degrees
Secondary Material Application
Steel
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Clearance Angle
7 Degrees
Material - Machining
Carbide
ANSI Code
TCMT3(2.5)3-RM4 WSM20S
Number of Cutting Edges
3
Chip-Breaker Code
RM4
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews