Shop WALTER
See all product information
Create Account
Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 10 Inserts, 1.4570 in Cut Depth, F4038 Series
- Mfr # 5335550
- Zoro # G8235787
product price:Â
$
1,482.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.000"
Series
F4038
Depth of Cut
1.4570 in
Number of Inserts
10
Cutting Edge Type
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5335550
- Zoro #
- G8235787
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4038
- Number of Inserts
- 10
- Cutting Edge Type
- Carbide
- Material
- All ISO
- Nomenclature
- F4038.UW26.026.Z02.37
- Left/Right Hand
- Right
- ISO Number
- F4038.UW26.026.Z02.37
- Coolant Fed
- Coolant Through
- ANSI Code
- F4038.UW26.026.Z02.37
- Standards
- DIN1835-B
- Features
- 2 Cutting Edges per Indexable Insert, Full Effective Design
- Max. Speed
- 37,700 RPM
- Number of Coolant Holes
- 4
- Compatible Hardware
- FS1454 T8IP Clamping Screw
- Cutting Application
- Pocket Milling, Ramping, Shoulder Milling (Roughing)
- Shank Type - Machining
- Weldon Flat
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 1.000"
- Depth of Cut
- 1.4570 in
- Overall Length (In.)
- 4.213
- Shank Dia. (In.)
- 1
- Cutting Length
- 1.457"
- Diameter
- 1.000"
- Overall Length
- 107.00 mm
- Head Projection Length
- 50.00mm
- Min. Cutting Dia.
- 1 in
- Shank Dia.
- 1 in
- Insert Cutting Edge Length
- 37.00mm
- Max. Cutting Dia.
- 1 in
- Wire Rope Length
- 107.00 mm
- Length
- 107.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Full Effective Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 in, Shank Dia. 1 in, Weldon Flat, Overall Length 107.00 mm, ANSI Code F4038.UW26.026.Z02.37, Compatible Hardware FS1454 T8IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.