Walter - Shoulder Miling Cutter LN09
- Mfr # 6197421
- Zoro # G2882619
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.3150"
Shank Dia.
1-1/4 in
Overall Length
4"
Max. Speed
35,200 RPM
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6197421
- Zoro #
- G2882619
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Max. Speed
- 35,200 RPM
- Coolant Fed
- Coolant Through
- Standards
- DIN1835-B
- ISO Number
- F5041.UW31.031.Z04.08
- Cutting Application
- Shoulder Milling
- ANSI Code
- F5041.UW31.031.Z04.08
- Toolholder Style
- F5041
- Shank Type - Machining
- Weldon Flat
Dimensions
- Depth of Cut
- 0.3150"
- Shank Dia.
- 1-1/4 in
- Overall Length
- 4"
- Max. Cutting Dia.
- 1 1/4 in
- Wire Rope Length
- 4"
- Length
- 4"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/4 in, Shank Dia. 1-1/4 in, Weldon Flat, Overall Length 4 In., ANSI Code F5041.UW31.031.Z04.08, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.