Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series
- Mfr # 5205207
- Zoro # G8164737
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.000"
Series
F4042
Depth of Cut
0.5910 in
Number of Inserts
2
Cutting Edge Type
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5205207
- Zoro #
- G8164737
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4042
- Number of Inserts
- 2
- Cutting Edge Type
- Carbide
- Left/Right Hand
- Right
- Nomenclature
- F4042.UW26.026.Z02.15
- Torx Wrench
- T9
- Material
- All ISO
- Number of Inserts Required
- 2
- Insert Screw
- FS1457 Torx 9 IP
- Max. Speed
- 19,800 RPM
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- Cutting Application
- Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
- Features
- 2 Cutting Edges per Indexable Insert
- Shank Type - Machining
- Weldon Flat
- ANSI Code
- F4042.UW26.026.Z02.15
- ISO Number
- F4042.UW26.026.Z02.15
- Standards
- DIN1835-B
- Compatible Hardware
- FS2080 T15IP Clamping Screw
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 1.000"
- Depth of Cut
- 0.5910 in
- Overall Length (In.)
- 4.131
- Shank Dia. (In.)
- 1
- Cutting Length
- 0.591"
- Diameter
- 1.000"
- Overall Length
- 4.1310 in
- Min. Cutting Dia.
- 1 in
- Head Projection Length
- 1.8500 in
- Insert Cutting Edge Length
- 15.00mm
- Shank Dia.
- 1 in
- Max. Cutting Dia.
- 1 in
- Wire Rope Length
- 4.1310 in
- Length
- 4.1310 in
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 in, Shank Dia. 1 in, Weldon Flat, Overall Length 4.1310 in, ANSI Code F4042.UW26.026.Z02.15, Compatible Hardware FS2080 T15IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.