Walter - Porcupine Cutter LD14/SD09
- Mfr # 6903589
- Zoro # G2927166
product price:Â
$
1,857.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
1.8500 in
Arbor Dia.
0.8660 in
Overall Length
2.2050 in
Features
2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6903589
- Zoro #
- G2927166
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Features
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Max. Speed
- 25,000 RPM
- Coolant Fed
- Coolant Through
- ISO Number
- M4257-050-B22-02-47
- ANSI Code
- M4257-050-B22-02-47
Dimensions
- Depth of Cut
- 1.8500 in
- Arbor Dia.
- 0.8660 in
- Overall Length
- 2.2050 in
- Max. Cutting Dia.
- 1.9690 in
- Hub Outside Dia.
- 1.9130 in
- Wire Rope Length
- 2.2050 in
- Length
- 2.2050 in
- Fits Chest Size
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design
Description
Indexable Face Mill, Max. Cutting Dia. 1.9690 in, Arbor Dia. 0.8660 in, Depth of Cut 1.8500 in, ANSI Code M4257-050-B22-02-47, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.