Shop WALTER
See all product information
Create Account
Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 3 Inserts, 11.70mm Cut Depth, F4042 Series
- Mfr # 5051594
- Zoro # G7863615
product price:Â
$
582.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.000"
Series
F4042
Depth of Cut
11.70mm
Number of Inserts
3
Overall Length (In.)
2.283
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5051594
- Zoro #
- G7863615
- UPC #
- 00094723574221
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4042
- Number of Inserts
- 3
- Nomenclature
- F4042.UT22.026.Z03.11
- Left/Right Hand
- Right
- Number of Inserts Required
- 3
- Material
- All ISO
- Insert Screw
- FS1456 Torx 9 IP
- Cutting Edge Type
- Carbide
- Shank Type - Machining
- Threaded
- Number of Coolant Holes
- 2
- Compatible Hardware
- FS1456 T9IP Clamping Screw
- ISO Number
- F4042.UT22.026.Z03.11
- Features
- 2 Cutting Edges per Indexable Insert
- Max. Speed
- 28,100 RPM
- Coolant Fed
- Coolant Through
- Cutting Application
- Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
- ANSI Code
- F4042.UT22.026.Z03.11
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 1.000"
- Depth of Cut
- 11.70mm
- Overall Length (In.)
- 2.283
- Cutting Length
- 0.461"
- Diameter
- 1.000"
- Shank Dia. (In.)
- 0.866
- Overall Length
- 58.00 mm
- Connection Size
- T22
- Head Projection Length
- 35.00mm
- Insert Cutting Edge Length
- 11.70mm
- Min. Cutting Dia.
- 25.40mm
- Shank Dia.
- 22.00 mm
- Max. Cutting Dia.
- 25.4 mm
- Wire Rope Length
- 58.00 mm
- Length
- 58.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 25.4 mm, Shank Dia. 22.00 mm, Threaded, Overall Length 58.00 mm, ANSI Code F4042.UT22.026.Z03.11, Compatible Hardware FS1456 T9IP Clamping Screw, Connection Size T22, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.