Shop WALTER
See all product information
Create Account
Walter - Ramping Cutter
- Mfr # 6836974
- Zoro # G2907697
product price:Â
$
824.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.5910"
Overall Length
5.9840"
Shank Dia.
1 in
Toolholder Style
M2131
ANSI Code
M2131.026-A26-02-15-L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6836974
- Zoro #
- G2907697
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Toolholder Style
- M2131
- ANSI Code
- M2131.026-A26-02-15-L
- Max. Speed
- 30,500 RPM
- ISO Number
- M2131.026-A26-02-15-L
- Shank Type - Machining
- Straight
- Coolant Fed
- Coolant Through
- Cutting Application
- Ramping
Dimensions
- Depth of Cut
- 0.5910"
- Overall Length
- 5.9840"
- Shank Dia.
- 1 in
- Max. Cutting Dia.
- 1 in
- Wire Rope Length
- 5.9840"
- Length
- 5.9840"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 in, Shank Dia. 1 in, Straight, Overall Length 5.9840 In., ANSI Code M2131.026-A26-02-15-L, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.