Shop WALTER
See all product information
Create Account
Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 12 Inserts, 57.00mm Cut Depth, F4238 Series
- Mfr # 5084986
- Zoro # G7883005
product price:Â
$
2,084.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.575"
Series
F4238
Depth of Cut
57.00mm
Number of Inserts
12
Shank Dia. (In.)
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5084986
- Zoro #
- G7883005
- UPC #
- 00094723574801
- Country of Origin
- China
Dimensions
- Cutter Dia.
- 1.575"
- Depth of Cut
- 57.00mm
- Shank Dia. (In.)
- 3.15
- Overall Length (In.)
- 4.843
- Diameter
- 1.575"
- Cutting Length
- 2.244"
- Overall Length
- 123.00 mm
- Min. Cutting Dia.
- 40.00mm
- Connection Size
- NCT 80mm
- Head Projection Length
- 105.00mm
- Insert Cutting Edge Length
- 57.00mm
- Max. Cutting Dia.
- 40 mm
- Wire Rope Length
- 123.00 mm
- Length
- 123.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Full Effective Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 40 mm, Overall Length 123.00 mm, ANSI Code F4238.N8.040.Z03.57, Compatible Hardware FS1453 T15IP Clamping Screw, Connection Size NCT 80mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.