Indexable Square Shoulder End Mill, 2" Cutter Dia, 3.3460 in Cut Depth, F4238 Series
- Mfr # 5197294
- Zoro # G7946522
product price:Â
$
2,285.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
2"
Series
F4238
Depth of Cut
3.3460 in
Material
All ISO
Number of Inserts Required
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5197294
- Zoro #
- G7946522
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4238
- Material
- All ISO
- Number of Inserts Required
- 3
- Nomenclature
- F4238.US5.051.Z03.85
- Cutting Edge Type
- Carbide
- Insert Screw
- FS1453 Torx 15 IP
- Left/Right Hand
- Right
- Cutting Application
- Pocket Milling, Ramping, Shoulder Milling (Roughing)
- Shank Type - Machining
- Taper
- Max. Speed
- 14,000 RPM
- ANSI Code
- F4238.US5.051.Z03.85
- Compatible Hardware
- FS1453 T15IP Clamping Screw
- Coolant Fed
- Coolant Through
- Features
- 2 Cutting Edges per Indexable Insert, Full Effective Design
- Number of Coolant Holes
- 6
- Standards
- ISO50, ISO7388.1 / DIN69871
- ISO Number
- F4238.US5.051.Z03.85
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 2"
- Depth of Cut
- 3.3460 in
- Shank Dia. (In.)
- CAT50V
- Overall Length (In.)
- 4.528
- Diameter
- 2.000"
- Cutting Length
- 3.346"
- Overall Length
- 115.00 mm
- Insert Cutting Edge Length
- 85.00mm
- Taper Shank Size
- SK50
- Min. Cutting Dia.
- 2 in
- Head Projection Length
- 115.00mm
- Connection Size
- HSK50
- Max. Cutting Dia.
- 2 in
- Wire Rope Length
- 115.00 mm
- Length
- 115.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Full Effective Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 2 in, Taper, Overall Length 115.00 mm, ANSI Code F4238.US5.051.Z03.85, Compatible Hardware FS1453 T15IP Clamping Screw, Connection Size HSK50, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.