Shop WALTER
See all product information
Create Account
Indexable Square Shoulder End Mill, 2" Cutter Dia, 3.3460 in Cut Depth, F4238 Series
- Mfr # 5197297
- Zoro # G7937657
product price:Â
$
2,033.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
2"
Series
F4238
Depth of Cut
3.3460 in
Number of Inserts Required
3
Nomenclature
F4238.UW38.051.Z03.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5197297
- Zoro #
- G7937657
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4238
- Number of Inserts Required
- 3
- Nomenclature
- F4238.UW38.051.Z03.90
- Cutting Edge Type
- Carbide
- Insert Screw
- FS1453 Torx 15 IP
- Left/Right Hand
- Right
- Material
- All ISO
- Compatible Hardware
- FS1453 Torx 15 IP
- Standards
- DIN1835-B
- ANSI Code
- F4238.UW38.051.Z03.90
- ISO Number
- F4238.UW38.051.Z03.90
- Max. Speed
- 14,000 RPM
- Coolant Fed
- Coolant Through
- Features
- 2 Cutting Edges per Indexable Insert, Full Effective Design
- Shank Type - Machining
- Weldon Flat
- Number of Coolant Holes
- 4
- Cutting Application
- Pocket Milling, Ramping, Shoulder Milling (Roughing)
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 2"
- Depth of Cut
- 3.3460 in
- Diameter
- 2.000"
- Overall Length (In.)
- 7.215
- Cutting Length
- 3.346"
- Shank Dia. (In.)
- 1.5
- Shank Dia.
- 1-1/2 in
- Overall Length
- 183.26 mm
- Head Projection Length
- 115.00mm
- Min. Cutting Dia.
- 2 in
- Insert Cutting Edge Length
- 85.00mm
- Max. Cutting Dia.
- 2 in
- Wire Rope Length
- 183.26 mm
- Length
- 183.26 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Full Effective Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 2 in, Shank Dia. 1-1/2 in, Weldon Flat, Overall Length 183.26 mm, ANSI Code F4238.UW38.051.Z03.90, Compatible Hardware FS1453 Torx 15 IP, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.