Shop WALTER
See all product information
Create Account
Indexable Square Shoulder End Mill, 2.480" Cutter Dia, 85.00mm Cut Depth, F4238 Series
- Mfr # 5625871
- Zoro # G8141332
product price:Â
$
3,401.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
2.480"
Series
F4238
Depth of Cut
85.00mm
Cutting Edge Type
Carbide
Insert Screw
FS1453 Torx 15 IP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5625871
- Zoro #
- G8141332
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4238
- Cutting Edge Type
- Carbide
- Insert Screw
- FS1453 Torx 15 IP
- Nomenclature
- F4238.N8.063.Z04.85
- Left/Right Hand
- Right
- Material
- All ISO
- Number of Inserts Required
- 4
- Features
- 2 Cutting Edges per Indexable Insert, Full Effective Design
- Number of Coolant Holes
- 4
- Max. Speed
- 12,600 RPM
- Coolant Fed
- Coolant Through
- ANSI Code
- F4238.N8.063.Z04.85
- ISO Number
- F4238.N8.063.Z04.85
- Compatible Hardware
- FS1453 T15IP Clamping Screw
- Cutting Application
- Pocket Milling, Ramping, Shoulder Milling (Roughing)
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 2.480"
- Depth of Cut
- 85.00mm
- Diameter
- 2.480"
- Overall Length (In.)
- 6.063
- Shank Dia. (In.)
- 3.15
- Cutting Length
- 3.346"
- Overall Length
- 154.00 mm
- Head Projection Length
- 136.00mm
- Connection Size
- NCT 80mm
- Insert Cutting Edge Length
- 85.00mm
- Min. Cutting Dia.
- 63.00mm
- Max. Cutting Dia.
- 63 mm
- Wire Rope Length
- 154.00 mm
- Length
- 154.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Full Effective Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 63 mm, Overall Length 154.00 mm, ANSI Code F4238.N8.063.Z04.85, Compatible Hardware FS1453 T15IP Clamping Screw, Connection Size NCT 80mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.