Indexable Square Shoulder End Mill, 3 Inserts, 13.00mm Cut Depth, F4041 Series
- Mfr # 5108859
- Zoro # G8240443
product price:Â
$
623.99
/ea
Free Shipping & Returns
Key Features
Series
F4041
Depth of Cut
13.00mm
Number of Inserts
3
Left/Right Hand
Right
Overall Length (In.)
4.331
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5108859
- Zoro #
- G8240443
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4041
- Number of Inserts
- 3
- Left/Right Hand
- Right
- Nomenclature
- F4041.W32.040.Z03.13
- Bore
- 0.750"
- Number of Inserts Required
- 3
- Cutting Edge Type
- Carbide
- Clamp
- FS1035
- Clamp Screw
- FS359 (Torx15)
- Insert Screw
- FS359 Torx 15
- Material
- All ISO
- Number of Coolant Holes
- 2
- Shank Type - Machining
- Weldon Flat
- Features
- 4 Cutting Edges per Indexable Insert
- Coolant Fed
- Coolant Through
- Compatible Hardware
- FS1458 T15IP Clamping Screw
- Standards
- DIN1835-B
- ANSI Code
- F4041.W32.040.Z03.13
- ISO Number
- F4041.W32.040.Z03.13
- Max. Speed
- 15,000 RPM
- Cutting Application
- Face Milling (Roughing & Finishing), Shoulder Milling (Roughing & Finishing), Slot Milling
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Depth of Cut
- 13.00mm
- Overall Length (In.)
- 4.331
- Cutting Length
- 0.512"
- Shank Dia. (In.)
- 1.26
- Overall Length
- 110.00 mm
- Insert Cutting Edge Length
- 13.00mm
- Shank Dia.
- 32.00 mm
- Head Projection Length
- 49.00mm
- Min. Cutting Dia.
- 40.00mm
- Max. Cutting Dia.
- 40 mm
- Wire Rope Length
- 110.00 mm
- Length
- 110.00 mm
- Fits Chest Size
- 4 Cutting Edges per Indexable Insert
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 40 mm, Shank Dia. 32.00 mm, Weldon Flat, Overall Length 110.00 mm, ANSI Code F4041.W32.040.Z03.13, Compatible Hardware FS1458 T15IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.