Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Cartridges ISO cartridge PTFCR12CA-16 - Right

  • Mfr # PTFCR12CA-16

  • Zoro # G100020639


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Shank Width (In.)
0.6299213 in
Height
20mm
Clamping length
34mm
Adaptor spacing
20mm
Center height
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTFCR12CA-16
Zoro #
G100020639
UPC #
-
Country of Origin
Germany

Dimensions

Shank Width (In.)
0.6299213 in
Height
20mm
Clamping length
34mm
Center height
12mm
Connection diameter
7mm
Mounting hole height
6mm
Minimum cutting diameter
50mm
Functional width
20mm
Overall length
55mm
Overall Length
55mm
Shank Width
16mm

Details

Adaptor spacing
20mm

Description

Indexable Turning Cartridges ISO cartridge, PTFCR12CA-16, cutting direction - Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.