Insert
- Mfr # 6193847
- Zoro # G2960294
product price:Â
$
48.59
/ea
Sold in multiples of 5 for
$242.95
Key Features
ISO Number
GX30-5E800N08-UD4
Cutting Direction
Neutral
Chip-Breaker
Yes
Overall Length
1.1810 in
Cutting Application
Grooving, Recessing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6193847
- Zoro #
- G2960294
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- ISO Number
- GX30-5E800N08-UD4
- Cutting Direction
- Neutral
- Chip-Breaker
- Yes
- Cutting Application
- Grooving, Recessing
- Manufacturer Grade
- WSM33S
- Finish - Machining
- TiAlN+Al2O3+(Al)
- ANSI Code
- GX30-5E800N08-UD4
- Number of Cutting Edges
- 2
- Chip-Breaker Code
- UD4
- Lead Angle
- 0 Degrees
Dimensions
- Overall Length
- 1.1810 in
- Depth of Cut
- 1.1020 in
- Max. Grooving Width
- 0.3150 in
- Corner Radius
- 1/32 in
- Wire Rope Length
- 1.1810 in
- Length
- 1.1810 in
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.3150 in, ANSI Code GX30-5E800N08-UD4, Chip-Breaker Code UD4
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.