Shop WALTER
See all product information
Create Account
Insert
- Mfr # 6422459
- Zoro # G2901704
product price:Â
$
18.59
/ea
Sold in multiples of 10 for
$185.90
Key Features
ISO Number
SX-3E300N02-SF5
Chip-Breaker
Yes
Overall Length
0.4840 in
Cutting Direction
Neutral
Lead Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6422459
- Zoro #
- G2901704
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- ISO Number
- SX-3E300N02-SF5
- Chip-Breaker
- Yes
- Cutting Direction
- Neutral
- Lead Angle
- 0 Degrees
- Chip-Breaker Code
- SF5
- Manufacturer Grade
- WSM33S
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Cutting Application
- Slitting
- ANSI Code
- SX-3E300N02-SF5
- Number of Cutting Edges
- 1
Dimensions
- Overall Length
- 0.4840 in
- Corner Radius
- 0.0080 in
- Max. Grooving Width
- 0.1180 in
- Wire Rope Length
- 0.4840 in
- Length
- 0.4840 in
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1180 in, ANSI Code SX-3E300N02-SF5, Chip-Breaker Code SF5
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.