Insert
- Mfr # 6738343
- Zoro # G2900234
product price:Â
$
30.39
/ea
Sold in multiples of 10 for
$303.90
Key Features
Overall Length
0.6540 in
Chip-Breaker
Yes
ISO Number
GX16-1E200N02-CE4
Cutting Direction
Neutral
Manufacturer Grade
WSM23S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6738343
- Zoro #
- G2900234
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- Chip-Breaker
- Yes
- ISO Number
- GX16-1E200N02-CE4
- Cutting Direction
- Neutral
- Manufacturer Grade
- WSM23S
- Chip-Breaker Code
- CE4
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Cutting Application
- Grooving, Parting
- Number of Cutting Edges
- 2
- Lead Angle
- 0 Degrees
- ANSI Code
- GX16-1E200N02-CE4
Dimensions
- Overall Length
- 0.6540 in
- Max. Grooving Width
- 0.0790 in
- Corner Radius
- 0.0080 in
- Depth of Cut
- 0.5910 in
- Wire Rope Length
- 0.6540 in
- Length
- 0.6540 in
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0790 in, ANSI Code GX16-1E200N02-CE4, Chip-Breaker Code CE4
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.