Insert
- Mfr # 6738345
- Zoro # G2900259
product price:Â
$
32.29
/ea
Sold in multiples of 10 for
$322.90
Key Features
Overall Length
0.9450 in
ISO Number
GX24-1E200N02-CE4
Chip-Breaker
Yes
Cutting Direction
Neutral
Max. Grooving Width
0.0790 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6738345
- Zoro #
- G2900259
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- ISO Number
- GX24-1E200N02-CE4
- Chip-Breaker
- Yes
- Cutting Direction
- Neutral
- Chip-Breaker Code
- CE4
- Manufacturer Grade
- WSM23S
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Number of Cutting Edges
- 2
- Lead Angle
- 0 Degrees
- ANSI Code
- GX24-1E200N02-CE4
- Cutting Application
- Grooving, Parting
Dimensions
- Overall Length
- 0.9450 in
- Max. Grooving Width
- 0.0790 in
- Depth of Cut
- 0.8660 in
- Corner Radius
- 0.0080 in
- Wire Rope Length
- 0.9450 in
- Length
- 0.9450 in
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0790 in, ANSI Code GX24-1E200N02-CE4, Chip-Breaker Code CE4
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.