Shop WALTER
See all product information
Create Account
Insert
- Mfr # 6913874
- Zoro # G2949094
product price:Â
$
41.39
/ea
Sold in multiples of 10 for
$413.90
Key Features
ISO Number
GX24-2E318N16-RF8
Cutting Direction
Neutral
Overall Length
0.9450 in
Chip-Breaker
Yes
Lead Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6913874
- Zoro #
- G2949094
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- ISO Number
- GX24-2E318N16-RF8
- Cutting Direction
- Neutral
- Chip-Breaker
- Yes
- Lead Angle
- 0 Degrees
- Manufacturer Grade
- WSM23S
- ANSI Code
- GX24-2E318N16-RF8
- Cutting Application
- Copy Turning, Grooving
- Chip-Breaker Code
- RF8
- Number of Cutting Edges
- 2
- Finish - Machining
- TiAlN+Al2O3+(Al)
Dimensions
- Overall Length
- 0.9450 in
- Max. Grooving Width
- 1/8 in
- Corner Radius
- 0.0630 in
- Depth of Cut
- 0.8660 in
- Wire Rope Length
- 0.9450 in
- Length
- 0.9450 in
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 1/8 in, ANSI Code GX24-2E318N16-RF8, Chip-Breaker Code RF8
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.