Shop WALTER
See all product information
Create Account
Insert
- Mfr # 6955182
- Zoro # G2948890
product price:Â
$
38.69
/ea
Sold in multiples of 10 for
$386.90
Key Features
ISO Number
GX16-0E185N01-UF8
Chip-Breaker
Yes
Overall Length
5/8 in
Cutting Direction
Neutral
Finish - Machining
TiAlN+Al2O3+(Al)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6955182
- Zoro #
- G2948890
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- ISO Number
- GX16-0E185N01-UF8
- Chip-Breaker
- Yes
- Cutting Direction
- Neutral
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Cutting Application
- Grooving, Recessing
- ANSI Code
- GX16-0E185N01-UF8
- Chip-Breaker Code
- UF8
- Number of Cutting Edges
- 2
- Lead Angle
- 0 Degrees
- Manufacturer Grade
- WSM23S
Dimensions
- Overall Length
- 5/8 in
- Max. Grooving Width
- 0.0730 in
- Depth of Cut
- 0.5910 in
- Corner Radius
- 0.0040 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0730 in, ANSI Code GX16-0E185N01-UF8, Chip-Breaker Code UF8
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.