Shop WALTER

Diamond Turning Insert, Diamond, 2, DCMT, 2, Carbide

  • Mfr # 6917297
  • Zoro # G7921956

product price: 
$
13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917297
Zoro #
G7921956
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DCMT070208-RM4 WSM30S
Super Alloy (S) Compatibility
Yes
ANSI Number
DCMT3(2.5)2
Coating
PVD
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Mounting Style
Screw
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
No. of Edges
2
Finish - Machining
TiAlN+Al2O3+Al
Chip-Breaker Code
RM4
Material - Machining
Carbide
Number of Cutting Edges
2
Primary Material Application ISO Code
M, S
Manufacturer Grade
WSM30S
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
DCMT2(1.5)2-RM4 WSM30S
Included Angle
55 Degrees
Measurement System
Fractional Inch
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0310"
Thickness
3/32 in
Cutting Edge Length
7.75mm
Depth of Cut
0.60 to 2.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code DCMT2(1.5)2-RM4 WSM30S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.