Shop WALTER
See all product information
Create Account
Insert
- Mfr # 7320528
- Zoro # G2964914
product price:Â
$
65.75
/ea
Sold in multiples of 5 for
$328.75
Key Features
Chip-Breaker
Yes
Overall Length
0.8660 in
ISO Number
MX22-2E200N10-RF5
Cutting Direction
Neutral
Cutting Application
Copy Turning, Grooving
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7320528
- Zoro #
- G2964914
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 0.8660 in
- Corner Radius
- 0.0390 in
- Max. Grooving Width
- 0.0790 in
- Depth of Cut
- 0.2360 in
- Wire Rope Length
- 0.8660 in
- Length
- 0.8660 in
Details
- Item
- Indexable Parting and Grooving Insert
- Chip-Breaker
- Yes
- ISO Number
- MX22-2E200N10-RF5
- Cutting Direction
- Neutral
- Cutting Application
- Copy Turning, Grooving
- ANSI Code
- MX22-2E200N10-RF5
- Chip-Breaker Code
- RF5
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Manufacturer Grade
- WSM23S
- Lead Angle
- 0 Degrees
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0790 in, ANSI Code MX22-2E200N10-RF5, Chip-Breaker Code RF5
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.