Insert
- Mfr # 7350905
- Zoro # G2947396
product price:Â
$
39.39
/ea
Sold in multiples of 10 for
$393.90
Key Features
Overall Length
5/8 in
Chip-Breaker
Yes
ISO Number
GX16-2E100R00-GD8
Cutting Direction
Right Hand
Manufacturer Grade
WSM23S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7350905
- Zoro #
- G2947396
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- Chip-Breaker
- Yes
- ISO Number
- GX16-2E100R00-GD8
- Cutting Direction
- Right Hand
- Manufacturer Grade
- WSM23S
- Cutting Application
- Grooving, Parting
- ANSI Code
- GX16-2E100R00-GD8
- Lead Angle
- 0 Degrees
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Chip-Breaker Code
- GD8
Dimensions
- Overall Length
- 5/8 in
- Max. Grooving Width
- 0.0390 in
- Depth of Cut
- 0.0450 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0390 in, ANSI Code GX16-2E100R00-GD8, Chip-Breaker Code GD8
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.