Shop WALTER
See all product information
Create Account
Diamond Turning Insert, Positive, Neutral, CCMT, 1/32", CarbideTiAlN+Al2O3+(Al)
- Mfr # 7077854
- Zoro # G2921767
product price:Â
$
17.39
/ea
Sold in multiples of 10 for
$173.90
Key Features
Insert Style
CCMT
Rake
Positive
ISO Number
CCMT09T308-E47
Chip-Breaker
Yes
Cutting Direction
Neutral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7077854
- Zoro #
- G2921767
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Corner Radius
- 1/32 in
Details
- Item
- Diamond Turning Insert
- Insert Style
- CCMT
- Rake
- Positive
- ISO Number
- CCMT09T308-E47
- Chip-Breaker
- Yes
- Cutting Direction
- Neutral
- Coating Process
- PVD
- Material - Machining
- Carbide
- Chip-Breaker Code
- E47
- Shape
- Diamond
- Clearance Angle
- 7 Degrees
- Manufacturer Grade
- WSM30S
- ANSI Code
- CCMT09T308-E47
- Hole Type
- With Hole
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Included Angle
- 80 Degrees
Description
Diamond Turning Insert, Chip-Breaker Code E47, TiAlN+Al2O3+(Al), ANSI Code CCMT09T308-E47, Clearance Angle 7 Degrees , Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.