Insert
- Mfr # 7350909
- Zoro # G2950500
product price:Â
$
39.39
/ea
Sold in multiples of 10 for
$393.90
Key Features
Chip-Breaker
Yes
ISO Number
GX16-2E140R00-GD8
Overall Length
5/8 in
Cutting Direction
Right Hand
Lead Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7350909
- Zoro #
- G2950500
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- Chip-Breaker
- Yes
- ISO Number
- GX16-2E140R00-GD8
- Cutting Direction
- Right Hand
- Lead Angle
- 0 Degrees
- Cutting Application
- Grooving, Parting
- Chip-Breaker Code
- GD8
- ANSI Code
- GX16-2E140R00-GD8
- Manufacturer Grade
- WSM23S
- Finish - Machining
- TiAlN+Al2O3+(Al)
Dimensions
- Overall Length
- 5/8 in
- Depth of Cut
- 0.0600 in
- Max. Grooving Width
- 0.0550 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0550 in, ANSI Code GX16-2E140R00-GD8, Chip-Breaker Code GD8
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.