Shop WIDIA

Square Turning Insert, 5/16 in, SXHX

  • Mfr # 5983703
  • Zoro # G3791689

product price: 
$
18.59
/ea
Sold in multiples of 5 for $92.95

Key Features

Grade
WP20PH
Inscribed Circle
5/16 in
Insert Style
SXHX
Insert Shape
Square
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5983703
Zoro #
G3791689
UPC #
4056544088840
Country of Origin
United States
Item
Square Turning Insert
Grade
WP20PH
Inscribed Circle
5/16 in
Insert Style
SXHX
Insert Shape
Square
Chip-Breaker
Yes
Insert Application
Drilling
ISO Number
SXHX070308R20
Coating
TiAlN
Cutting Direction
Neutral
Material - Machining
Carbide
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN
Secondary Material Application ISO Code
K, M, N, S
Shape
Square
Included Angle
90 Degrees
Number of Cutting Edges
2
Manufacturer Grade
WP20PH
Primary Material Application
Steel
ANSI Code
SXHX070308R20
Chip-Breaker Code
R20
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Finish
TiAlN
Features
90 Degrees Insert can be Positioned in Alternative Angles, Two Times Indexable, Very Good Chip Forming and Surface Quality
Cutting Application
Counterboring, Holemaking

Dimensions

Dimension Type
Inch
Thickness
1/8 in
Corner Radius
1/32 in
Cutting Edge Length
7.94mm
Fits Chest Size
90 Degrees Insert can be Positioned in Alternative Angles, Two Times Indexable, Very Good Chip Forming and Surface Quality

Description

Square Turning Insert, TiAlN, ANSI Code SXHX070308R20, Corner Radius 1/32 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.