Shop WALTER
See all product information
Create Account
Insert
- Mfr # 7629622
- Zoro # G2947588
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5/8 in
ISO Number
GX16-1F200N10FS-M1
Chip-Breaker
Yes
Cutting Direction
Neutral
ANSI Code
GX16-1F200N10FS-M1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7629622
- Zoro #
- G2947588
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 5/8 in
- Max. Grooving Width
- 0.079 in
- Corner Radius
- 0.039 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Details
- Item
- Indexable Parting and Grooving Insert
- ISO Number
- GX16-1F200N10FS-M1
- Chip-Breaker
- Yes
- Cutting Direction
- Neutral
- ANSI Code
- GX16-1F200N10FS-M1
- Cutting Application
- Copy Turning, Grooving
- Lead Angle
- 0 Degrees
- Manufacturer Grade
- WDN10
- Chip-Breaker Code
- M1
- Number of Cutting Edges
- 1
- Material - Machining
- PCD
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.079 in, ANSI Code GX16-1F200N10FS-M1, Chip-Breaker Code M1
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.