Shop WALTER
See all product information
Create Account
Insert
- Mfr # 6570772
- Zoro # G2967827
product price:Â
$
39.39
/ea
Sold in multiples of 10 for
$393.90
Key Features
Overall Length
5/8 in
ISO Number
GX16-2E300N15-RF8
Chip-Breaker
Yes
Cutting Direction
Neutral
Finish - Machining
TiAlN+Al2O3+(Al)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6570772
- Zoro #
- G2967827
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- ISO Number
- GX16-2E300N15-RF8
- Chip-Breaker
- Yes
- Cutting Direction
- Neutral
- Finish - Machining
- TiAlN+Al2O3+(Al)
- ANSI Code
- GX16-2E300N15-RF8
- Manufacturer Grade
- WSM23S
- Chip-Breaker Code
- RF8
- Number of Cutting Edges
- 2
- Lead Angle
- 0 Degrees
- Cutting Application
- Copy Turning, Grooving
Dimensions
- Overall Length
- 5/8 in
- Depth of Cut
- 0.5910 in
- Max. Grooving Width
- 0.1180 in
- Corner Radius
- 0.0590 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1180 in, ANSI Code GX16-2E300N15-RF8, Chip-Breaker Code RF8
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.