Insert
- Mfr # 7795895
- Zoro # G2966670
product price:Â
$
28.39
/ea
Sold in multiples of 10 for
$283.90
Key Features
Chip-Breaker
Yes
Overall Length
18.00mm
Cutting Direction
Neutral
ISO Number
DX18-3E300N02-CF5
Finish - Machining
TiAlN+Al2O3+(Al)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7795895
- Zoro #
- G2966670
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- Chip-Breaker
- Yes
- Cutting Direction
- Neutral
- ISO Number
- DX18-3E300N02-CF5
- Finish - Machining
- TiAlN+Al2O3+(Al)
- ANSI Code
- DX18-3E300N02-CF5
- Chip-Breaker Code
- CE4
- Lead Angle
- 0 Degrees
- Manufacturer Grade
- WSM23S
Dimensions
- Overall Length
- 18.00mm
- Corner Radius
- 0.20mm
- Max. Grooving Width
- 3.00mm
- Depth of Cut
- 17.00mm
- Wire Rope Length
- 18.00mm
- Length
- 18.00mm
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code DX18-3E300N02-CF5, Chip-Breaker Code CE4
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.