Shop WALTER
See all product information
Create Account
Profile Negative Insert w/Hole
- Mfr # 7347294
- Zoro # G2931059
product price:Â
$
41.39
/ea
Sold in multiples of 10 for
$413.90
Key Features
Insert Style
P23696
ISO Number
P23696-1.0
Chip-Breaker
Yes
Rake
Negative
Shape
Triangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7347294
- Zoro #
- G2931059
- UPC #
- -
- Country of Origin
- Germany
- Item
- Triangle Milling Insert
- Insert Style
- P23696
- ISO Number
- P23696-1.0
- Chip-Breaker
- Yes
- Rake
- Negative
- Shape
- Triangle
- Finish - Machining
- TiAlN+TiN
- Manufacturer Grade
- WKP35G
- Chip-Breaker Code
- F55
- Hole Type
- With Hole
- Clearance Angle
- 0 Degrees
- Included Angle
- 80 Degrees
- Number of Cutting Edges
- 6
- For Toolholder
- F4030 High-Performance Milling Cutters
- ANSI Code
- P23696-1.0
Dimensions
- Corner Radius
- 3/64 in
- Thickness
- 0.2090 in
Description
Triangle Milling Insert, Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.