Shop WALTER
See all product information
Create Account
Insert
- Mfr # 7823886
- Zoro # G2962376
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Overall Length
24.00mm
Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GX24-4F600N04EM-1
Manufacturer Grade
WBS10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7823886
- Zoro #
- G2962376
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- Chip-Breaker
- Yes
- Cutting Direction
- Neutral
- ISO Number
- GX24-4F600N04EM-1
- Manufacturer Grade
- WBS10
- Material - Machining
- CBN
- ANSI Code
- GX24-4F600N04EM-1
- Chip-Breaker Code
- EM-1
- Lead Angle
- 0 Degrees
- Number of Cutting Edges
- 1
Dimensions
- Overall Length
- 24.00mm
- Max. Grooving Width
- 6.00mm
- Corner Radius
- 0.40mm
- Wire Rope Length
- 24.00mm
- Length
- 24.00mm
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 6.00mm, ANSI Code GX24-4F600N04EM-1, Chip-Breaker Code EM-1
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.