Shop WALTER
See all product information
Create Account
Insert Rhomb Pos With Hole
- Mfr # MPHW120408-A57 WKP35S
- Zoro # G2130915
product price:Â
$
30.95
/ea
Sold in multiples of 10 for
$309.50
Key Features
Number of cutting edges
2
Clearance angle
11°
Nose Radius
0.8mm
Cutting edge length
12.7mm
Insert thickness
4.76mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPHW120408-A57 WKP35S
- Zoro #
- G2130915
- UPC #
- -
- Country of Origin
- Germany
- Item
- Milling Insert
- Number of cutting edges
- 2
- Clearance angle
- 11°
- Tolerance class
- H
- Series
- Tiger·tec Silver
- Indexable insert tolerance class
- H
- No. of Edges
- 2
- Number of cutting item
- 1
- Clearance angle major
- 11°
Dimensions
- Nose Radius
- 0.8mm
- Cutting edge length
- 12.7mm
- Insert thickness
- 4.76mm
- Indexable insert width
- 12.7mm
- Insert Size
- 12.7mm
- Insert Thickness
- 4.76mm
Description
Milling Insert
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.