Walter - Insert Square Pos With Hole

  • Mfr # 5917656
  • Zoro # G9533386
product price: 
$
14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Coating
CVD
Insert Thickness
0.156"
Rake
Positive
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5917656
Zoro #
G9533386
UPC #
-
Country of Origin
Germany
Coating
CVD
Item
Square Milling Insert
Rake
Positive
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Stainless (M) Compatibility
No
For Use With
F2339 Ball Nose Mill
Mounting Style
Screw Held
Insert Style
SDMW
Hardened (H) Compatibility
No
ANSI Number
SDMW09T3AEN-A57 WKP35S
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Steel (P)
Grade
WKP35S
Insert Shape
Square
Insert Application
Medium
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
ISO Number
SDMW09T3AEN-A57 WKP35S
Clearance Angle
15 Degrees
For Toolholder
F2339.T14.016.Z02.11, F2339.T18.020.Z02.15, F2339.T22.025.Z02.20, F2339.T28.030.Z02.24, F2339.T28.032.Z02.25, F2339.T36.040.Z02.31, F2339.T45.050.Z02.40, F2339.W16.016.Z02.11, F2339.W20.020.Z02.15, F2339.W25.025.Z02.20, F2339.W32.030.Z02.24, F2339.W32.032.Z02.25, F2339.W40.040.Z02.31
Primary Material Application
Cast Iron, Steel
Included Angle
90 Degrees
Manufacturer Grade
WKP35S
ANSI Code
SDMW09T3AEN-A57 WKP35S
Number of Cutting Edges
4
Chip-Breaker Code
A57
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Material - Machining
Carbide
Primary Material Application ISO Code
K, P
Cutting Application
Milling
Measurement System
Metric
Insert Holding Type
Screw Held
Hole Type
Countersink Hole
Coating Process
CVD
Shape
Square
Finish - Machining
TiCN+Al2O3+TiCN
Wiper Insert
Yes
Compatible Product Type
F2339 Ball Nose Mill

Dimensions

Insert Thickness
0.156"
Insert Size
09T3
Nose Radius
0.020"
Corner Radius
0.50mm
Thickness
0.156 in
Cutting Edge Length
9.52mm

Description

Square Milling Insert, Inscribed Circle 3/8 in, Rake Positive

Ratings & reviews