Shop WALTER
See all product information
Create Account
Insert Walter Cut Form GX
- Mfr # GX30-5E800N08-UF4 WSM33S
- Zoro # G2131037
product price:Â
$
61.89
/ea
Sold in multiples of 5 for
$309.45
Key Features
Radius
0.8mm
Finish
WSM33S
Max. Cutting Depth
0.9‚4.0mm
Series
Tiger·tec® Silver
Cutting width
8mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GX30-5E800N08-UF4 WSM33S
- Zoro #
- G2131037
- UPC #
- -
- Country of Origin
- Germany
- Item
- Grooving And Recessing Insert
- Finish
- WSM33S
- Series
- Tiger·tec® Silver
- Feed rate
- 0.18‚0.55mm
- Cutting Speed
- 30‚140 m/min, 40‚130 m/min, 130‚230 m/min, 20‚50 m/min
Dimensions
- Radius
- 0.8mm
- Max. Cutting Depth
- 0.9‚4.0mm
- Cutting width
- 8mm
- Length tolerance
- ±0.15mm
- Tolerance cutting width
- ±0.05mm
- Cutting edge length
- 30mm
Description
Grooving And Recessing Insert
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.