Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6092344
  • Zoro # G9689294

product price: 
$
21.49
/ea
Sold in multiples of 10 for $214.90

Key Features

Style
Pressed
Insert Seat Size
F
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM43S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6092344
Zoro #
G9689294
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM43S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Mounting Style
Slip In
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Walter Cut Monoblock Tools and Parting Blades
ISO Number
GX24-2F300N02-CE4 WSM43S
Application
Cut Off High Feed
Rake
20 Degrees
ANSI Number
GX24-2F300N02-CE4 WSM43S
Insert Material
Carbide
Stainless (M) Compatibility
Yes
Coating
PVD
Lead Angle
0 Degrees
No. of Edges
2
Cast Iron (K) Compatibility
No
Measurement System
Metric
Material - Machining
Carbide
Chip-Breaker Code
CE4
Coating Process
PVD
Finish - Machining
TiAlN
Cutting Application
Cut-Off, Radial Grooving
Hole Type
No Hole
Manufacturer Grade
WSM43S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
6 Degrees
Number of Cutting Edges
1
Cutting Location
External
Primary Material Application ISO Code
M, P, S
ANSI Code
GX24-2F300N02-CE4 WSM43S
Number of Cutting Sides
2
Insert Style
GX
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
F
Width
3.00mm
Corner Radius
0.20mm
Overall Length
24.00mm
Max. Grooving Width
3.00mm
Reference Length
24.00mm
Insert Size
24
Seat Size
F
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX24-2F300N02-CE4 WSM43S, Chip-Breaker Code CE4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.