Walter
Jobber Drill, 10.00mm, Carbide, A3389DPL-10
Mfr # A3389DPL-10
Zoro # G8274427
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Point Type Self-centering
- Drill Bit Material Solid Carbide
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 12 in L 2 5/8 in Cap. Cast Iron Monkey Wrench (31400)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Black (TST-15180-BLK)
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 1-11-1/2NPT (C65576)
- MILTON Pistol Grip Blow Gun, 1/4" NPT (S-163)
- WALTER Jobber Drill, 17/32", Carbide, A6489DPP-17/32IN (A6489DPP-17/32IN)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.8mm (0760505)
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 1/8 (CDACR1250)
- NACHI Aqua EX Oil Hole 10D - 1.8mm (0733753)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - #2 (1562085)
- Walter Drill Bits