This item is Discontinued.

Walter Jobber Drill, 10.20mm, Carbide, A3293TTP-10.2 A3293TTP-10.2

Jobber Drill, 10.20mm, Carbide, A3293TTP-10.2 (Discontinued)

  • Mfr # A3293TTP-10.2
  • Zoro # G8295962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3293TTP-10.2
Zoro #
G8295962
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
3xD
Overall Length
102 mm
Shank Dia.
12 mm
Drill Bit Size
10.2 mm
Depth:Dia. Ratio
3xD
Flute Length
55 mm
Shank Length
45 mm
Drilling Depth
40.00mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
40 mm
Drill Point Length
1.86mm

Details

Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Cutting Direction
Right Hand
List Number
A3293TFP
Grade
K30F
Drill Bit Finish
TiNAl
Number of Pieces
1
Coolant Through
Yes
Item
Jobber Length Drill Bit
Point Type
Self-centering
Drill Bit Material
Solid Carbide
Standards
DIN 6537
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4016
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Number of Flutes
2
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Metric
Finish - Machining
TiNAl
Flute Type
Spiral
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Series
X.treme Inox
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
N, O, P
Material Grade - Machining
K30F
Sheeter Drill
No
Number of Coolant Holes
2
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Graphite, Steel
Point type
Self-centering

Description

Jobber Length Drill Bit, Drill Bit Size 10.2 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.4016, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.