Zoro Homepage

Jobber Drill, 1/2", Carbide, A6589DPP-1/2IN

  • Mfr # A6589DPP-1/2IN

  • Zoro # G8412686


product price: $721.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Number of Pieces
1
Grade
K30F
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-1/2IN
Zoro #
G8412686
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
7 1/8 in
Depth:Dia. Ratio
12xD
Overall Length
9 1/32 in
Shank Dia.
14 mm
Drill Bit Size
1/2 in
Shank Length
1 3/4 in
Drill Length Class
Jobber-Length
Drill Point Length
2.31mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
6-39/64 in

Description

Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.5000, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.