Zoro Homepage

Jobber Drill, 12.50mm, Carbide, A6589DPP-12.5

  • Mfr # A6589DPP-12.5

  • Zoro # G8184111


product price: $740.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Overall Length
230.00 mm
Flute Length
182.00 mm
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-12.5
Zoro #
G8184111
UPC #
-
Country of Origin
France

Dimensions

Overall Length
230.00 mm
Flute Length
182.00 mm
Drill Bit Size
12.50 mm
Depth:Dia. Ratio
12xD
Shank Dia.
14 mm
Shank Length
45 mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
168 mm
Drill Length Class
Jobber-Length
Drill Point Length
2.27mm

Description

Jobber Length Drill Bit, Drill Bit Size 12.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4921, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.