This item is Discontinued.

Walter Jobber Drill, 1.2mm, 140, Carbide A6588TML-1.2

Jobber Drill, 1.2mm, 140, Carbide (Discontinued)

  • Mfr # A6588TML-1.2
  • Zoro # G6099457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A6588TML-1.2
Zoro #
G6099457
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
1.2 mm
Shank Dia.
3 mm
Flute Length
21 mm
Overall Length
55 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
12xD
Depth x Dia. Ratio
12xD
Shank Length
26 mm
Drilling Depth
18.00mm
Maximum Drilling Depth
21.00 mm
Drill Diameter Tolerance
M7
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiNAl
Decimal Equivalent
0.0472
List Number
A6588
Standards
DIN 6537
Number of Pieces
1
Application
Steel, Stainless Steel, Cast Iron, NF Metals, High Temperature Alloys and Titanium Alloys, Hard Materials
Grade
K30F
Drill Bit Grouping
Drill Bit
Point Type
Self-centering
Coolant Through
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, O, P, S
Shank Type - Machining
Straight
Finish - Machining
TiNAl
Material - Machining
Carbide
Measurement System
Metric
Coolant Fed
Coolant Through
Aircraft Drill
No
Material Grade - Machining
K30F
Circuit Board Drill
Circuit Board Drill Not Included
Series
Alpha 4 Plus Micro
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel
Number of Coolant Holes
2

Description

Micro Drill Bit, Drill Bit Size 1.2 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiNAl, M7, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.