This item is Discontinued.

Walter Jobber Drill, 15.50mm, Carbide, A3293TTP-15.5 A3293TTP-15.5

Jobber Drill, 15.50mm, Carbide, A3293TTP-15.5 (Discontinued)

  • Mfr # A3293TTP-15.5
  • Zoro # G7809173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3293TTP-15.5
Zoro #
G7809173
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
15.5 mm
Shank Dia.
16 mm
Overall Length
115 mm
Flute Length
65 mm
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
3xD
Drilling Depth
45.00mm
Shank Length
48 mm
Maximum Drilling Depth
45 mm
Drill Point Length
2.82mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7

Details

Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Cutting Direction
Right Hand
Decimal Equivalent
0.6102
Point Type
Self-centering
Drill Bit Point Angle
140 Degrees
Drill Bit Finish
TiNAl
Number of Pieces
1
Item
Jobber Length Drill Bit
Standards
DIN 6537
Coolant Through
Yes
List Number
A3293TFP
Drill Bit Material
Solid Carbide
Grade
K30F
Drill Bit Grouping
Drill Bit
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Finish - Machining
TiNAl
Flute Type
Spiral
Shank Type - Machining
Straight
Number of Flutes
2
Measurement System
Metric
Coolant Fed
Coolant Through
Drill Bit Point Type
Self-Centering Point
Material Grade - Machining
K30F
Number of Coolant Holes
2
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Graphite, Steel
Sheeter Drill
No
Secondary Material Application ISO Code
N, O, P
Series
X.treme Inox
Point type
Self-centering

Description

Jobber Length Drill Bit, Drill Bit Size 15.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.6102, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.