This item is Discontinued.

Walter Jobber Drill, 1.55mm, 140, Carbide A6488TML-1.55

Jobber Drill, 1.55mm, 140, Carbide (Discontinued)

  • Mfr # A6488TML-1.55
  • Zoro # G6186424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A6488TML-1.55
Zoro #
G6186424
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
1.55 mm
Shank Dia.
3.00 mm
Overall Length
68.00 mm
Flute Length
20.00 mm
Maximum Drilling Depth
20.00 mm
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Drilling Depth
17.00mm
Shank Length
46.00 mm
Drill Diameter Tolerance
M7
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.0610
Drill Bit Finish
TiNAl
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Grade
K30F
List Number
A6488
Application
Steel, Stainless Steel, Cast Iron, NF Metals, High Temperature Alloys and Titanium Alloys, Hard Materials
Point Type
Self-centering
Coolant Through
Yes
Standards
DIN 6537
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Flute Type
Spiral
Primary Material Application ISO Code
K, P
Finish - Machining
TiNAl
Shank Type - Machining
Straight
Material - Machining
Carbide
Coolant Fed
Coolant Through
Circuit Board Drill
No
Secondary Material Application ISO Code
H
Number of Coolant Holes
2
Secondary Material Application
Hardened Steel
Material Grade - Machining
K30F
Series
Alpha 4 Plus Micro
Drill Bit Point Type
Self-Centering Point
Aircraft Drill
No

Description

Micro Drill Bit, Drill Bit Size 1.55 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiNAl, M7, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.