Zoro Homepage

Jobber Drill, 16.50mm, Carbide, A6589DPP-16.5

  • Mfr # A6589DPP-16.5

  • Zoro # G8276484


product price: $1,285.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
A6589DPP
Coolant Through
Yes
Shank Dia.
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-16.5
Zoro #
G8276484
UPC #
-
Country of Origin
France

Dimensions

Shank Dia.
18 mm
Drill Bit Size
16.50 mm
Depth:Dia. Ratio
12xD
Overall Length
285.00 mm
Flute Length
234.00 mm
Shank Length
48 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
216 mm
Drill Diameter Tolerance
M7

Details

Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
A6589DPP
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Standards
DIN 6537
Grade
K30F
Decimal Equivalent
0.6496
Drill Bit Point Angle
140 Degrees
Number of Pieces
1
Item
Jobber Length Drill Bit
Shank Type
Straight
Flute Type
Spiral
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Number of Flutes
2
Primary Material Application ISO Code
H, K, M, N, P, S
Finish
TiAlN
Series
X.treme D12
Sheeter Drill
No
Number of Coolant Holes
2
Secondary Material Application
Composite
Secondary Material Application ISO Code
O
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 16.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.6496, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.